{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Cutting edge ⌀ DC | 10 mm | |
| Coating | PCD | |
| Tool material | PCD | |
| Standard | Manufacturer’s standard | |
| Tolerance nominal ⌀ | e8 | |
| No. of teeth Z | 2 | |
| Direction of infeed | horizontal, oblique and vertical | |
| Cutting width ae for milling operation | 0.2×D for side milling; 0.05×D for copy milling | |
| Shank | DIN 6535 HA to h6 | |
| Through-coolant | yes | |
| Flute length Lc | 8 mm | |
| Corner radius R1 | 1 mm | |
| Overhang length L1 incl. recess | 32 mm | |
| Recess ⌀ D1 | 9.2 mm | |
| Overall length L | 72 mm | |
| Shank ⌀ Ds | 10 mm | |
| Feed fz for side milling in GRP CRP | 0.06 mm | |
| Feed fz for side milling in graphite | 0.1 mm | |
| Feed fz for copy milling in GRP CRP | 0.09 mm | |
| Feed fz for copy milling in graphite | 0.14 mm | |
| Shank tolerance | h6 | |
| Colour ring | black | |
| Type of product | Torus cutter |
| Article number | 209635 10/1,0 | |
| EAN / GTIN | 4045197513458 | |
| Manufacturer number | 209635 10/1,0 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |