{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Series | Diabolo | |
| Cutting edge ⌀ DC | 0.7 mm | |
| Coating | TiAlN | |
| Tool material | Solid carbide | |
| Standard | Manufacturer’s standard | |
| Type | H | |
| Tolerance nominal ⌀ | 0 / −0.012 | |
| No. of teeth Z | 2 | |
| Helix angle | 30 degrees | |
| Direction of infeed | horizontal, oblique and vertical | |
| Cutting width ae for milling operation | 0.1×D for side milling; 0.05×D for copy milling | |
| Shank | DIN 6535 HA to h5 | |
| Flute length Lc | 0.7 mm | |
| Corner radius R1 | 0.1 mm | |
| Overhang length L1 incl. recess | 4 mm | |
| Recess ⌀ D1 | 0.68 mm | |
| Overall length L | 50 mm | |
| Shank ⌀ Ds | 4 mm | |
| Feed fz for side milling in steel < 65 HRC | 0.0051 mm | |
| Feed fz for copy milling in steel < 65 HRC | 0.0068 mm | |
| Cutting speed vc in steel < 65 HRC | 52 m/min | |
| Correction factor for vc | 1.25 | |
| Shank tolerance | h5 | |
| Colour ring | red | |
| Type of product | Torus cutter |
| Article number | 206142 0,7X4 | |
| EAN / GTIN | 4045197359636 | |
| Manufacturer number | 206142 0,7X4 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |