{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Length L | 300 mm | |
| TPI | 24 | |
| Tool material | HSS | |
| Tooth type | normal | |
| Width | 25 mm | |
| Thickness | 1.6 mm | |
| Clamping hole ⌀ | 8.5 mm | |
| Type of product | Power saw blade |
| Article number | 171000 300/24 | |
| EAN / GTIN | 4045197094803 | |
| Manufacturer number | 171000 300/24 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |