• The item cannot be ordered due to missing prices.

Modular counterbore, Size / counterbore ⌀: 01/5mm

Article no.: 156730 01/5

Select article variation and quantity

Size / counterbore ⌀ (mm) Unit price incl. VAT

Availability

  • Tool material: HSS
  • Number of cutting edges Z: 2
  • Countersink angle: 180
  • Standard: Manufacturer’s standard
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Coating uncoated
Counterbore ⌀ 5 mm
Tool material HSS
Number of cutting edges Z 2
Countersink angle 180 degrees
Cutter length 8 mm
Shank ⌀ 7 mm
Standard Manufacturer’s standard
Through-coolant yes
Type of product Cutter insert for countersinking

Identification & Classification

Article number 156730 01/5
EAN / GTIN 4033591011632
Manufacturer number 16 844 050
Manufacturer/responsible person GFS Werkzeuge & Metallverarbeitung GmbH, Gewerbegebiet Limbach 12, 96178 POMMERSFELDEN, Germany, www.gfs-tools.com

Application Table

Alu plastics
N
40
Aluminium (short chipping)
N
60
Alu > 10% Si
N
20
Steel < 500 N/mm²
P
25
Steel < 750 N/mm²
P
20
Steel < 900 N/mm²
P
15
Steel < 1100 N/mm²
P
10
Steel < 1400 N/mm²
P
5
INOX < 900 N/mm²
M
5
wet maximum
 

Description

Version:

Very good machining and ideal chip evacuation due to spiral flutes. Easy to regrind. Counterbore is protected against turning in the holder.

Application:

For counterboring screw heads to DIN or by means of an appropriate combination of counterbore and pilot to produce stepped holes or non-standard counterbores.

Note:

Counterbores available on request also in HSS with optional TIN coating and brazed-on carbide tips with form “T” ISO inserts.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in to your Account

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart