{{ name }}
Article no. {{ combinedCodeWithHighlight }}
                        Article code: 
                        EAN / GTIN: 
                        Manufacturer number: 
                        Cat. Nr.: 
                    | Morse taper MT size | 2 | |
| Shank ⌀ | 19 mm | |
| suitable for core drill ⌀ | 12 mm - 60 mm | |
| Cooling lubrication | manual | |
| Type of product | Mounting | 
| Article number | 118922 2/19 | |
| EAN / GTIN | 4069515031684 | |
| Manufacturer number | 118922 2/19 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |