• The item cannot be ordered due to missing prices.

Alternative article:

Paint tray, plastic, Type: 15-27

Article no.: 087046 15-27
New product

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 27 cm
Width 15 cm
Material plastic
Colour blue
Type of product Paint tray

Identification & Classification

Article number 087046 15-27
EAN / GTIN 4069515042093
Manufacturer number 087046 15-27
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in to your Account

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart