{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Diameter | 12 mm | |
| Length | 130 mm | |
| Frequency | 13.56 MHz | |
| Standard | ISO 15693; ISO 14443 | |
| Number of pieces | 1 | |
| Type of product | RFID technology |
| Article number | 085670 PEN | |
| EAN / GTIN | 2050002006539 | |
| Manufacturer number | 085670 PEN | |
| Manufacturer/responsible person | Micro-Sensys GmbH Office Park im GVZ, In der Hochstedter Ecke 2, 99098 ERFURT, Germany |