{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Manufacturer's designation | PE 14-1 180 | |
| Power supply | Mains operated | |
| Power consumption | 1,400 W | |
| Speed range | 250 min-1 - 1,380 min-1 | |
| Toolholder | M 14 | |
| maximum polishing tool ⌀ | 250 mm | |
| Weight | 2.3 kg | |
| Length | 405 mm | |
| Width | 117 mm | |
| Cable length | 4 m | |
| Type of product | Polishing machine |
| Article number | 077771 PE14-118 | |
| EAN / GTIN | 4030293166806 | |
| Manufacturer number | 395749 | |
| Manufacturer/responsible person | Flex-Elektrowerkzeuge GmbH, Bahnhofstraße 15, 71711 STEINHEIM AN DER MURR, Germany, www.flex-tools.com |