• The item cannot be ordered due to missing prices.

Cordless blow gun, Manufacturer's designation: BP18LTXBL

Article no.: 077336 BP18LTXBL
New product

Select article variation and quantity

Manufacturer's designation Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Pistol
Manufacturer's designation BP 18LTXBL
Type of rechargeable battery Lithium-ion
Battery voltage 18 V
Weight 0.8 kg
Power supply Battery-powered

Identification & Classification

Article number 077336 BP18LTXBL
EAN / GTIN 4061792249592
Manufacturer/responsible person Metabowerke GmbH, Metabo-Allee 1, 72622 NÜRTINGEN, Germany, www.metabo.com

Description

Version:

Powerful and versatile cordless blow gun with strong airflow for cleaning, blowing out, inflating and venting.

Note:

See No. 073870 – No. 073890 for suitable batteries and chargers.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart