Description:
Milling Toolholder MEV20-M10-06-2T
Feature:
AN (GTC - Clearance angle major, Pos. A): 0 DegreeRE (GTC - Corner radius, Pos. A): 0.8 mmCNSC (GTC - Coolant entry style code): 1 RMPX (GTC - Ramping angle maximum): 1 DegreeNumber of inserts: 2 ZEFF (GTC - Face effective cutting edge count): 2 ZEFP (GTC - Peripheral effective cutting edge count): 2 CXSC (GTC - Coolant exit style code): 3 S (GTC - Insert thickness, Pos. A): 5.7 mmInsert size: 6 APMX (GTC - Depth of cut maximum): 6 mmIC (GTC - Inscribed circle diameter, Pos. A): 7.15 mmDCON (GTC - Connection diameter machine side): 10.5 mmL (GTC - Cutting edge length, Pos. A): 12.384 mmBD (GTC - Body diameter): 18.8 mmLU (GTC - Usable length): 19 mmDC (GTC - Cutting diameter): 20 mmOHX (GTC - Protruding length): 30 mmTotal length (OAL): 48 OAL (GTC - Overall length): 48 mmEPSR (GTC - Cutting edge angle major, Pos. A): 90 DegreeKAPR (GTC - Tool cutting edge angle): 90 DegreeCZCMS (GTC - Connection size code machine side): 100 RPMX (GTC - Rotational speed maximum): 32000 1/minRecess (LDN): 30,0 Diameter (DC): ø20 HAND (GTC - Cutting direction): R BMC (GTC - Body material code): S Shank type: Shank M10 Internal coolant: Yes