Door fittings (either hand) for door elements, Type: 2

Article no.: 994140 2
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Door lock

Identification & Classification

Article number 994140 2
EAN / GTIN 4260214935543
Manufacturer/responsible person TTS Transport- und Trennwandsysteme GmbH, Speckfeld 10A, 33824 WERTHER, Deutschland, www.ttsysteme.de

Description

Version:

Variable and versatile system for business and stores, for quick self-assembly of barriers, stores walls and room dividers. The individual elements are designed on the modular principle and can be combined to suit individual requirements. The flat grid mesh of 40×40×3.8 mm mounted in 30 mm section frame satisfies the highest standards of quality and transparency. Also available as a sheet metal, acrylic glass version.
Door fittings (either hand) for double swing door No. 994113 and 994114.

Supplied with:

Supplied with fastening material (only for No. 994130).