Spare filter for air circulation filter attachment of the HOLEX safety cabinets, Type: 1

Article no.: 981109 1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 125 mm
285 mm
Weight 1 kg
Type of product Recirculating air filter

Identification & Classification

Article number 981109 1
EAN / GTIN 4067263632153
Manufacturer number 981109 1
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Deutschland, www.hoffmann-group.com

Description

Version:

Spare filter for air circulation filter attachment of the HOLEX safety cabinets. Tandem design of filter. Filter for coarse particulate soiling (dust etc.) and heavy contamination of the exhaust air with hydrocarbon vapours and gases.

Suitable for:

HOLEX air circulation filter attachment No. 981108 size 1.