{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Ladders and platforms load capacity | 150 kg | |
| Working height approx. | 2,49 m | |
| Platform height without railing | 0,49 m | |
| Platform width | 600 mm | |
| Platform depth | 300 mm | |
| outer width at bottom | 0,7 m | |
| Rung/step depth | 85 mm | |
| Number of steps including platform | 2×2 | |
| Type of step | step | |
| Accessibility | double-sided | |
| Weight | 5,7 kg | |
| Type of product | Work platform |
| Article number | 966070 2X2 | |
| EAN / GTIN | 4003866403721 | |
| Manufacturer number | 40372 | |
| Manufacturer/responsible person | Zarges GmbH, Zargesstraße 7, 82362 WEILHEIM, Deutschland, www.zarges.com |