Nut spinner set, Number of tools: 8

Article no.: 952655 8
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
54 pieces in stock

Select article variation and quantity

Number of tools Set price 9 Piece (incl. VAT)

Availability

  • Rigid foam quality LD45, thickness: 30
  • Degree of fill of a drawer in units: 8×20

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
Degree of fill of a drawer in units 8×20
Width 200 mm
Depth 500 mm
Width in G 8
Depth in G 20
Number of tools 8
Version with socket
Type of product Rigid foam inlay

Identification & Classification

Article number 952655 8
EAN / GTIN 4067263723134
Manufacturer number 952655 8
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Deutschland, www.hoffmann-group.com

Description

Version:

Popular tool sets in two-colour PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thereby indicating any missing tools.

Supplied with:

Rigid foam inlay, empty No. 952001 size 952655: 1 pc.
GARANT nut spinner set No. 622156 size 8 (5; 5.5; 6; 7; 8; 9; 10; 13): 1 pc.