Combination spanner set, Number of tools: 19

Article no.: 952452 19
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
38 pieces in stock

Select article variation and quantity

Number of tools Unit price incl. VAT

Availability

  • Rigid foam quality LD45, thickness: 30
  • Degree of fill of a drawer in units: 8×24
  • Smallest suitable drawer front height: 100

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
Degree of fill of a drawer in units 8×24
Smallest suitable drawer front height 100 mm
Width 200 mm
Depth 600 mm
Width in G 8
Depth in G 24
Number of tools 19
Version with spanners (ring spanners and open-ended spanners)
Weight 2,062 kg
Type of product Rigid foam inlay

Identification & Classification

Article number 952452 19
EAN / GTIN 4062406090708
Manufacturer number 952452 19
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Deutschland, www.hoffmann-group.com

Description

Version:

Popular tool sets in two-colour moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thereby indicating any missing tools.

Supplied with:

Rigid foam inlay, empty No. 952001 size 952452: 1 pc.
GARANT combination spanner No. 613600 size 5.5; 6; 7; 8; 9; 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 20; 21; 22; 24: 1 pc. each

Downloads & documents

Suitable products

Services & product advisors

Sign in to your Account

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart