Combination spanner set, Number of tools: 19

Article no.: 952435 19
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
114 pieces in stock

Select article variation and quantity

Number of tools Set price 19 Piece (incl. VAT)

Availability

  • Rigid foam quality LD45, thickness: 30
  • Degree of fill of a drawer in units: 8×20
  • Smallest suitable drawer front height: 100

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
Degree of fill of a drawer in units 8×20
Smallest suitable drawer front height 100 mm
Width 200 mm
Depth 500 mm
Width in G 8
Depth in G 20
Number of tools 19
Version with spanners (ring spanners and open-ended spanners)
Weight 2,271 kg
Type of product Rigid foam inlay

Identification & Classification

Article number 952435 19
EAN / GTIN 4062406154332
Manufacturer number 952435 19
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Deutschland, www.hoffmann-group.com

Description

Version:

Popular tool sets in two-colour moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thereby indicating any missing tools.

Supplied with:

Rigid foam inlay, empty No. 952001 size 952435: 1 pc.
HOLEX combination spanner set, No. 613960 size 19 (5.5; 6; 7; 8; 9; 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 20; 21; 22; 24): 1 pc.