• The item cannot be ordered due to missing prices.

Rigid foam inlay for tool sets, suitable for rigid foam set: 952654

Article no.: 952001 952654

Select article variation and quantity

suitable for rigid foam set Unit price incl. VAT

Availability

  • Rigid foam quality LD45, thickness: 30

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
Version empty for tool sets
Type of product Rigid foam inlay

Identification & Classification

Article number 952001 952654
EAN / GTIN 4062406156176
Manufacturer number 952001 952654
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Deutschland, www.hoffmann-group.com

Description

Version:

Popular tool sets in two-colour moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thereby indicating any missing tools.