{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Material thickness | 0,9 mm | |
| Shelf load capacity / maximum distributed shelf load (on metal) | 60 kg | |
| Cabinet housing internal load capacity | 500 kg | |
| Height adjustment interval | 40 mm | |
| Colour selection | RAL 7035, RAL 7016, RAL 5005 | |
| Height | 1.200 mm | |
| Width | 1.000 mm | |
| Depth | 400 mm | |
| Usable height | 1.040 mm | |
| Number of shelves | 2 | |
| Cabinet fronts | open | |
| Type of product | Filing cabinet |
| Article number | 949506 1200 | |
| EAN / GTIN | 4062406080600 | |
| Manufacturer number | 949506 1200 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Deutschland, www.hoffmann-group.com |