{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Material thickness | 0,9 mm | |
| Door opening angle | 225 degrees | |
| Colour selection | RAL 9002, 7035, 7016, 5012, 5005 | |
| Height | 1.850 mm | |
| Width | 1.200 mm | |
| Depth | 520 mm | |
| usable height of each compartment | 370 mm | |
| usable width of each compartment | 342 mm | |
| usable depth of each compartment | 472 mm | |
| Number of compartments | 12 | |
| for padlock | yes | |
| for padlock with shackle ⌀ up to | 6 mm | |
| Cabinet fronts | Plain sheet metal swing door | |
| Support cabinet version | Aluminium feet | |
| Sloping roof | no | |
| Ventilation slots in the back wall | yes | |
| Special paints available | yes | |
| Nameplate | yes | |
| Weight | 114 kg | |
| Lock version | Rotary catch | |
| Standard | DIN 4547 | |
| Type of product | Storage cabinet |
| Article number | 949018 12 | |
| EAN / GTIN | 4062406073145 | |
| Manufacturer number | 949018 12 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Deutschland, www.hoffmann-group.com |