Full cover for base frame, Drawer 20G deep, suitable for racking bay width: 26G

Article no.: 935535 26G
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
0 pieces in stock
Standard configurations usually have faster delivery times.

Select article variation and quantity

suitable for racking bay width Price per 1 Piece (incl. VAT)

Availability

  • Colour selection: RAL 9002, 7035, 7016, 5012, 5005

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1,2 mm
Colour selection RAL 9002, 7035, 7016, 5012, 5005
Type of product Cover

Identification & Classification

Article number 935535 26G
EAN / GTIN 4062406109752
Manufacturer number 935535 26G
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Deutschland, www.hoffmann-group.com

Description

Version:

Full covering is required if no drawers / pull-out shelves are fitted in the lower part of the racking. This can be used as the bottom storage shelf.

Colour:

Light grey RAL 7035, powder-coated.