This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Support leg 880 mm high 660 mm GARANT

Article no.: 933621 660

Select article variation and quantity

Depth (mm) Unit price incl. VAT

Availability

  • Colour selection: RAL 9002, 7035, 7016, 5012, 5005

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1 mm
Colour selection RAL 9002, 7035, 7016, 5012, 5005
Series KOMBI
Height 880 mm
Width 80 mm
Depth 660 mm
clear width 580 mm
suitable for worktop depth 700 mm
Type of product Support leg

Identification & Classification

Article number 933621 660
EAN / GTIN 4045197548450
Manufacturer number 933621 660
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Deutschland, www.hoffmann-group.com

Description

Version:

Of folded sheet steel, with cross bracing. With 2 threads M10 for optional fitting of height adjustment screws No. 930100 size M10.

Colour:

Light grey RAL 7035 powder-coated.

Services & product advisors

Sign in to your Account

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart