This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Measurement tool set 0 pieces

Article no.: 923905 0

Select article variation and quantity

Number of tools Unit price incl. VAT

Availability

  • Rigid foam quality LD45, thickness: 30
  • suitable for shadowboard depth: 115

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
suitable for shadowboard depth 115 mm
Width 383 mm
Depth 115 mm
Number of tools 0
Version empty for tool sets
Type of product Rigid foam inlay

Identification & Classification

Article number 923905 0
EAN / GTIN 4045197704177
Manufacturer number 923905 0
Manufacturer/responsible person TECSAFE GmbH, Dingshauser Str. 6-10, 42655 SOLINGEN, Deutschland

Description

Version:

Popular tool sets in two-colour moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer anthracite, under which the contrast colour of blue indicates if any tool is missing.
Rigid foam inlays without tools (empty).

Suitable for:

GARANT Shadowboards No. 923210 size 115. Shadowboards of size 176 can be fitted with rigid foam inlays size 1/3 the GARANT roller cabinet (part 91).

Supplied with:

Rigid foam inlay empty No. 923905 size 0: 1 pc.