This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Media track for individual configuration 1000 mm GARANT

Article no.: 923400 1000

Select article variation and quantity

suitable for type Unit price incl. VAT

Availability

  • Colour selection: RAL 9002, 7035, 7016, 5012, 5005

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1,5 mm
Colour selection RAL 9002, 7035, 7016, 5012, 5005
‌Plug type, input GST plug-in system
Nominal voltage 250 V
Type of current AC
On/Off switch no
suitable for type 1000
Type of product Power module

Identification & Classification

Article number 923400 1000
Manufacturer number 923400 1000
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Deutschland, www.hoffmann-group.com

Description

Version:

Of sheet metal modular design. All power components include cables and plugs. The modules and covers can be changed / positioned as desired.

Suitable for:

Support columns No. 923000. Assembly by insertion.

Colour:

Light grey RAL 7035 powder-coated.

Note:

Initial connections and also the connection of plugs or sockets to cables should only be performed by a qualified electrician!