Perforated panel single-sided for roller cabinets, Usable height: 222mm

Article no.: 914851 222
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Subsequent delivery
0 pieces in stock

Select article variation and quantity

Usable height (mm) Price per 1 Piece (incl. VAT)

Availability

  • Hoffmann perforated panel grid interval: 9×9

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hoffmann perforated panel grid interval 9×9 mm
Series ToolCar
Height 222 mm
Perforated panel height 222 mm
Perforated panel width 635 mm
Application range Roller cabinet
Type of product Perforated rear panel

Identification & Classification

Article number 914851 222
EAN / GTIN 4045197893932
Manufacturer number 914851 222
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Deutschland, www.hoffmann-group.com

Description

Version:

Pair of support columns of 25×25 mm steel hollow section with sheet metal perforated panel (□ 9×9 mm on a 37-mm grid), silver powder-coated.
Perforated panel at one end, the other end smooth sheet metal panel.

Suitable for:

Supplied with:

Sheet metal perforated panel with a pair of support columns.

Downloads & documents

From the same series "ToolCar" View all