Lock plate for workbench drawers without cylinder insert GARANT

Article no.: 914235
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
122 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Locking type to take a cylinder lock
for workstations and storage solutions from build year August 2008
Material of lock plate Plastic
Colour black
Application range HO locking system
suitable for Drawer units modular workbenches, Kompakt-L and H workbenches, KOMBI workbenches
not suitable for Drawer units No. 933435 – 933450; support piece No. 933702
with designation field yes
Supplied with Bracket for fastening the locking rod, screw for fastening the locking rod is not supplied
no further fastening materials required yes
The lock barrel can be fitted directly yes
Lock barrels can be changed yes
HO locking system barrels can be fitted yes
Supplied without lock barrel yes
Type of product Lock plate

Identification & Classification

Article number 914235
EAN / GTIN 4045197492333
Manufacturer number 914235
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Deutschland, www.hoffmann-group.com

Description

Suitable for:

Drawer units for modular workbenches No. 920000920130,
drawer units of ESD workstations No. 927120, 927121,
drawer units of the KOMPAKT-L and KOMPAKT-H workbenches No. 932000934830,
and also drawer units for KOMBI workbenches No. 933270933900
(exception: drawer units No. 933435933450 − for this see No. 914236 and except for support leg No. 933702).

Supplied with:

Lock plate with bracket for fastening the locking rod. The screw for fastening the locking rod is not supplied. After the defective lock has been replaced, the screw from it can be re-used. The lock plate is clipped in. No other fastening materials are required.