Bearing separator separately 2

Article no.: 884600 2
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
17 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation 17
Clamping range dimension A 22 mm - 115 mm
Spacing of side pins dimension B 115 mm
Connection thread for bearing extractor M14×1.5
Type of product Separator

Identification & Classification

Article number 884600 2
EAN / GTIN 4021176008368
Manufacturer number 17-2
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 HILDEN, Deutschland, www.kukko.com

Description

Version:

Bearing separator of high-quality tool steel.
Separator: The quick-release semicircular jaws are symmetrically tensioned by a screw. This causes the wedge-shaped jaws to insert themselves between bearings and shaft.
Extractor: Used in conjunction with the separator to extract bearings from their seating (for this the draw bolts are screwed into the threaded holes in the separation jaws).
The semicircular separation jaws are symmetrically tensioned by a quick-release pressure spindle.

Application:

For the separation of tightly wedged ball bearings, gears, etc., if the gap is too small for normal extraction arms.

Downloads & documents

Suitable products