“Powerplate” centre protector for shafts for extractors, External ⌀: 18mm

Article no.: 881552 18
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
In stock
117 pieces in stock

Select article variation and quantity

External ⌀ (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

External ⌀ 18 mm
Type of product Protective cap

Identification & Classification

Article number 881552 18
EAN / GTIN 4021176012761
Manufacturer number 606-1-18
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 HILDEN, Deutschland, www.kukko.com

Description

Advantage:

Rotating centre permits higher tensile forces. Easy extraction even where the centring hole is too large or is absent. Adheres magnetically to the desired position.

Application:

Perfect protection of the centre when extracting ball bearings, sleeves, pulleys and gears. Extracting the components without damage(protects the end of the shaft and the spindle)