Plastic pipe shears 42 mm GARANT

Article no.: 819670 42
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
60 pieces in stock

Select article variation and quantity

for ⌀ to (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for ⌀ to 42 mm
Type of product Scissors

Identification & Classification

Article number 819670 42
EAN / GTIN 4045197675873
Manufacturer number 819670 42
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Deutschland, www.hoffmann-group.com

Description

Version:

Shears for easy cutting of plastic pipes. Broad pipe support for square cuts. Exchangeable, specially hardened blades.
Shears body of ergonomic magnesium die-casting with rubberised handles. Positive cutter advance because rack and cutter are combined in one unit. The blade has a PTFE anti-stick coating, which gives it outstanding anti-friction properties. Quick-change system for changing blades - no tools required.

Application:

For cutting off PE, PP, VPE, PB, and PVDF pipes. (Limited capability where pipe walls are very thin). Particularly suitable as preparation for socket welding. Plastic pipe cutter for easy cutting.

Note:

For hose shears see No. 769940, 769960 and 769980.

Downloads & documents

Suitable products