Multifunction mandrel, Type: 1

Article no.: 814881 1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
45 pieces in stock
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
Type of product Cable pulling tool

Identification & Classification

Article number 814881 1
EAN / GTIN 9120045476538
Manufacturer number 20696
Manufacturer/responsible person RUNPOTEC GmbH, Irlachstraße 31, 5303 THALGAU, Österreich, www.runpotec.com

Description

Version:

The multifunction mandrel can be combined with the cable unwinding system X-BOARD, XB300 and XB500. By placing it onto the central stainless steel mandrel and then unfolding the 4 side bars, loose cable bundles or single wires can also be unrolled. Telescopic central mandrel can be extended up to a maximum of 294 mm.