This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Cordless pop riveter &PowerBird&

Article no.: 770505

Select article variation and quantity

Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tool stroke 20 mm
for pop rivets in all materials up to 6.4 mm
Setting force 14000 N
Battery capacity 2,6 Ah
Battery voltage 14,4 V
Weight including rechargeable battery 2,2 kg
Power supply Rechargeable battery-powered
Type of product Pop riveter

Identification & Classification

Article number 770505
Manufacturer number 1457186
Manufacturer/responsible person GESIPA-Blindniettechnik GmbH, Nordendstraße 13-39, 64546 MÖRFELDEN-WALLDORF, Deutschland, www.gesipa.com

Description

Version:

Cordless tool for flexible use.

Advantage:

High operating speed combined with equally high performance; high reliability due to electronic control.

Supplied with:

Includes Li-ion battery No. 770527 and charger No. 770528 size 1 in a plastic case. Nozzles 17 / 32, 17 / 36, 17 / 40 and 17 / 45.