Guillotine-type trimmer 580 mm

Article no.: 769955 580
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
8 pieces in stock

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Upper blade length 130 mm
overall length 580 mm
Type of product Cutting pliers

Identification & Classification

Article number 769955 580
EAN / GTIN 4033119000742
Manufacturer number 50.130
Manufacturer/responsible person Gebr. Schröder GmbH, Konrad-Zuse-Ring 3, 24220 - FLINTBEK, Deutschland, www.original-loewe.de

Description

Version:

Virtually unbreakable blade (PTFE non-stick coating) of high-quality special steel for long cuts. Sturdy lightweight design, can also be used as a table-mounted tool, including security locking. Blade pad with stops for 45° or 90° cuts.

Application:

Easy cutting of strips and profiles of plastic, rubber, wood or composite materials.

Note:

See No. 769957 (spare parts list) for spare blades.

Downloads & documents

Suitable products