Club hammer with 3-component handle 1 kg

Article no.: 751020 1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
149 pieces in stock

Select article variation and quantity

Weight without handle (kg) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Weight without handle 1 kg
Handle length 260 mm
Type of product Hammer

Identification & Classification

Article number 751020 1
EAN / GTIN 8024886005999
Manufacturer number 2000/1000 G
Manufacturer/responsible person OSCA - Officine di Cortenova Di Ossola Candido u., Via Provinciale 35, 23813 CORTENOVA (LECCO), Italia, www.osca.it

Description

Version:

Drop-forged hammer head. Faces hardened and tempered. Head painted black, faces bright finished.
Sledgehammer with unbreakable 3-component handle (aluminium core, polyamide and rubber components), forged-on handle protection collar and additional sleeve to protect the handle. Unbreakable, ergonomic, non-slip, vibration-free, protects the wrist.

Standard:

DIN 6475

Material:

Special tool steel.