SecuTec® engineer´s hammer with handle protection sleeve 200 g

Article no.: 750115 200
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock
117 pieces in stock

Select article variation and quantity

Weight without handle (g) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Weight without handle 200 g
Handle length 280 mm
Type of product Hammer

Identification & Classification

Article number 750115 200
EAN / GTIN 4016671027945
Manufacturer number 0001202-0200
Manufacturer/responsible person Picard GmbH, Rottsiepen 15, 42349 WUPPERTAL, Deutschland, www.picard-hammer.de

Description

Version:

With hickory handle ergonomic shape, varnished.
Hammer head drop-forged and ground to size. Carefully hardened and tempered. Head painted, face and peen bright finished.
SecuTec® safety hammer with handle protection sleeve of steel with collar and secured with PICARD wedge screw (the pull-off values of the hammer head are many times greater than the DIN pull-off values).

Standard:

Hammer head to DIN 1041.

Material:

Special tool steel.

Spare part:

Spare handle available under No. 751680.

Downloads & documents

Suitable products