Insertion tool for LSA-Plus and identical construction design, for wire ⌀: 0,4-0,8mm

Article no.: 729790 0,4-0,8
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
294 pieces in stock

Select article variation and quantity

for wire ⌀ (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 175 mm
for wire ⌀ 0.4 – 0.8 mm
Type of product Cutting pliers

Identification & Classification

Article number 729790 0,4-0,8
EAN / GTIN 4003773044895
Manufacturer number 97 40 10
Manufacturer/responsible person KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 WUPPERTAL, Deutschland, www.knipex.de

Description

Version:

Tool for putting on boards, sockets and fields. Pushing down and cutting in one operation.

Application:

For UTP and STP cables with conductor ⌀ 0.4 to 0.8 mm and integrated pulling hook together with a release blade.

Material:

Housing of impact-proof plastic.