Electronics side cutter oval head FW 140 mm

Article no.: 726000 140
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
42 pieces in stock

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Availability

  • electrostatic characteristic: EGB/ESD
  • Cutting chamfer: fine bevel
  • Material: High-performance ball-bearing steel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 140 mm
electrostatic characteristic EGB/ESD
Cutting chamfer fine bevel
Material High-performance ball-bearing steel
Head width 13 mm
Cutter length 12,5 mm
Cutting capacity copper wire up to ⌀ 0,3 mm - 1,6 mm
Head shape oval
Handle 2-component grip
Manufacturing process Cutting edges induction hardened (63 − 65 HRC)
Surface black burnished
with return spring yes
adjustable precision screw joint yes
Type of product Cutting pliers

Identification & Classification

Article number 726000 140
EAN / GTIN 7314150103133
Manufacturer number RX 8150
Manufacturer/responsible person SNA Europe (Deutschland) GmbH, Willettstraße 10, 40822 METTMANN, Deutschland, www.bahco.com

Description

Version:

Slim style with precision ground induction hardened jaw edges (63 − 65 HRC). Black surface to reduce reflections. Adjustable precision screw joint for minimal friction and optimum axial alignment of the cutters. Suitable for ESDs, with ergonomic 2-component grips.
The patented opening spring reduces the resistance when closing the cutter. Thus the force is concentrated on the cut.

Material:

High-performance ball-bearing steel, drop forged, burnished.