Torque interchangeable blade for Torx®, Torx® profile: TX10

Article no.: 659995 TX10
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
266 pieces in stock

Select article variation and quantity

Torx® profile Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Torx® profile TX10
overall length 175 mm
Drive profile Screwdriver for TORX® screws
Torque 2 Nm
Blade ⌀ 6.3 mm
Type of product Screwdriver bit

Identification & Classification

Article number 659995 TX10
EAN / GTIN 2050001930545
Manufacturer number 27010
Manufacturer/responsible person S.A.U S.P.A., Via dei Raseni 6/b, 41040 POLINAGO, Italia, www.sautool.com

Description

Suitable for:

Torque screwdriver set No. 659990.

Downloads & documents

Suitable products

Services & product advisors

Sign in to your Account

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart