This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Hexagon bit 1/2″ 4 mm GARANT

Article no.: 643230 4

Select article variation and quantity

Hexagon (mm) Price per Piece (incl. VAT)

Availability

  • Square drive: 1/2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hexagon 4 mm
Square drive 1/2 in
⌀ drive end 22,7 mm
Length 60 mm
Drive profile Hexagon screwdriver
Type of product Socket insert

Identification & Classification

Article number 643230 4
Manufacturer number 643230 4
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Deutschland, www.hoffmann-group.com

Description

Version:

High quality products made of two parts. Hardened body for receiving and transferring drive energy. Closely toleranced square socket drive for a safe and wobble-free fit on the drive tool. Square socket drive to DIN 3120.

Standard:

DIN 7422

Material:

Chrome alloy steel, chrome-plated (non-flaking). Bit made of hard toughened steel, bright finish.