• The item cannot be ordered due to missing prices.

Alternative article:

Reversible ratchet 1/2″ GARANT

Article no.: 640030

Select article variation and quantity

Unit price incl. VAT

Availability

  • Square drive: 1/2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Square drive 1/2 in
overall length 265 mm
No. of teeth 36
Type of product Ratchet

Identification & Classification

Article number 640030
EAN / GTIN 4045197163868
Manufacturer number 640030
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Deutschland, www.hoffmann-group.com

Description

Version:

Material selection and special forging process guarantee optimal functioning and long life.
With reversing lever for right-hand and left-hand threads.

Standard:

External square drives to DIN 3120-A 12.5 with spring ball.
DIN 3122-D 12.5

Material:

Chrome alloy steel, chrome-plated (non-flaking).

Suitable for:

Manual use.

Suitable products