Set of bit sockets, for Torx®, 1/2 inch square drive 10 pieces, Number of inserts: 10

Article no.: 639528 10
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
789 pieces in stock

Select article variation and quantity

Number of inserts Unit price incl. VAT

Availability

  • Square drive: 1/2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of pieces 10
Square drive 1/2 in
Length 257 mm
Width 149 mm
Height 47 mm
Drive profile Screwdriver for TORX® screws
Type of product Socket insert

Identification & Classification

Article number 639528 10
EAN / GTIN 4062406230876
Manufacturer number 639528 10
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Deutschland, www.hoffmann-group.com

Description

Version:

Drive components / connecting partsto DIN 3122 / 3123;
sockets
to DIN 3124.
Internal / external square drives to DIN 3120.

Application:

For internal Torx® screws with thread M4 − M14.

Material:

Chrome vanadium steel, chrome-plated.

Supplied with:

Bit sockets
for Torx®: 10 pcs. No. 643620
size TX20; TX25; TX27; TX30;
2×TX40; TX45; TX50; TX55; TX60
Storage in: ABS plastic box

Downloads & documents

Suitable products