Hexagon socket, 3/8 inch VDE fully insulated, Width across flats: 8mm

Article no.: 637687 8
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock
93 pieces in stock

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Availability

  • Square drive: 3/8

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Width across flats 8 mm
Square drive 3/8 in
Standard DIN EN IEC 60900 / VDE 0682-201
⌀ drive output end 17 mm
Length 45 mm
Drive profile Hexagon socket
Surface plastic insulated
with AS Drive profile. no
Type of product Socket insert

Identification & Classification

Article number 637687 8
EAN / GTIN 4067263069980
Manufacturer number 637687 8
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Deutschland, www.hoffmann-group.com

Description

Version:

With plastic insulation up to 1000 V to DIN EN IEC 60900 / VDE 0682-201.

Standard:

DIN EN IEC 60900 / VDE 0682-201.

Note:

For working at voltages up to 1000 Volts. In safety areas only fully insulated tools (No. 637681637689) may be used in combination.

Warning:

Intended use
  • Tools and components for working on live elements up to a voltage of 1000 V. Only for use with HOLEX-VDE system components.

Reasonably foreseeable misuse
  • Do not modify tools or components.
  • Do not combine with unsuitable foreign components.
  • Do not use on live elements with a voltage greater than 1000 V.