This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Hexagon bit, 3/8″ 10 mm GARANT

Article no.: 637630 10

Select article variation and quantity

Hexagon (mm) Price per Piece (incl. VAT)

Availability

  • Square drive: 3/8

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hexagon 10 mm
Square drive 3/8 in
⌀ drive end 17,8 mm
Length 52 mm
Drive profile Hexagon screwdriver
Type of product Socket insert

Identification & Classification

Article number 637630 10
Manufacturer number 637630 10
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Deutschland, www.hoffmann-group.com

Description

Version:

Forged from high quality steel, internally bevelled for easy fitting to bolt heads. Internal square to DIN 3120.
Bit made from high-alloy special steel, bright finished.

Standard:

DIN 7422

Material:

HPQ® high performance steel, chrome-plated (non-flaking).