Socket set 3/8 inch square drive 26 pieces, Type: 6

Article no.: 634318 6
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
573 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • Square drive: 3/8
  • Width across flats range, hexagon sockets: 8-19
  • Width across flats range, hexagon wrenches: 3-10

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of pieces 26
Square drive 3/8 in
Width across flats range, hexagon sockets 8-19 mm
Width across flats range, hexagon wrenches 3-10 mm
Packaging ABS plastic box
Length 357 mm
Width 174 mm
Height 47 mm
Drive profile Hexagon socket; Hexagon screwdriver
Width across flats metric
Type of product Socket spanner

Identification & Classification

Article number 634318 6
EAN / GTIN 4062406230760
Manufacturer number 634318 6
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Deutschland, www.hoffmann-group.com

Description

Version:

Drives / accessories to DIN 3122 / 3123; sockets to DIN 3124. Internal / external square drives to DIN 3120.
With hexagon sockets No. 637220.

Application:

For hexagon head screws / nuts with thread M5 − M12, for spark plugs and for hexagon socket head screws with thread M4 − M12.

Material:

Chrome vanadium steel, chrome-plated.

Supplied with:

Sockets bi-hexagon or single hexagon: 12 pcs. size 8; 9; 10; 11; 12; 13; 14; 15; 16; 17; 18; 19 mm
Spark plug sockets: 2 pcs. similar to No. 637329 size 16; 20.8
Hexagon screwdriver bits: 7 pcs. No. 637620 size 3; 4; 5; 6; 7; 8; 10
T-handle: 1 pc. No. 635720
Extensions: 2 pcs. No. 635420 size 75; 240
Universal joint: 1 pc. No. 636220
Ratchet: 1 pc. No. 635090
Storage in: ABS plastic box

Downloads & documents

Suitable products