Hexagon screwdriver, with T-handle, Hexagon: 2mm

Article no.: 627447 2
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
197 pieces in stock

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hexagon 2 mm
Blade length 60 mm
overall length 105 mm
Drive profile Hexagon socket
Material of handle Elastomer
Surface chrome-plated
Type of product Screwdrivers

Identification & Classification

Article number 627447 2
EAN / GTIN 7610733287383
Manufacturer number PB 1206.2-60

Description

Version:

Ergonomically shaped T-handle with non-allergenic elastomer coating and a core made of particularly tough and impact-resistant polypropylene. Blade of PB Swiss Tools special alloy combines maximum hardness with exceptional elasticity. Surface chrome-plated. Size 4 − 10 with side drive.