Torx® key L-wrench, with centre hole, Torx® profile: TX9

Article no.: 625060 TX9
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock
79 pieces in stock

Select article variation and quantity

Torx® profile Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Torx® profile TX9
Stock length 111×21 mm
Drive profile Screwdriver for TORX® screws with hole
Material Chrome vanadium steel
Type of product Screwdriver

Identification & Classification

Article number 625060 TX9
EAN / GTIN 4062406570217
Manufacturer number 625060 TX9
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Deutschland, www.hoffmann-group.com

Description

Version:

L-shank; through hardened (hard and tough). In steel grey.

Advantage:

With centre hole in the internal Torx® profile for screws with a tamper-proof pin.

Material:

Chrome vanadium steel.