L-wrench with hole for Torx® screws TX6

Article no.: 625040 TX6
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
48 pieces in stock

Select article variation and quantity

Torx® profile Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Torx® profile TX6
Stock length 83×18 mm
Drive profile Screwdriver for TORX® screws with centre hole
Type of product Screwdrivers

Identification & Classification

Article number 625040 TX6
EAN / GTIN 7610733249053
Manufacturer number 411.B 6

Description

Version:

L-shank; through hardened (hard and tough).

Advantage:

With centre hole in the internal Torx® profile for screws with a tamper-proof pin.

Material:

PB Swiss Tools special steel combining maximum hardness with exceptional toughness. Surface nickel-plated and chrome-plated. Black tip.