Single ended ratchet ring spanner VDE fully insulated, Width across flats: 10mm

Article no.: 614833 10
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock
147 pieces in stock

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Width across flats 10 mm
Ratchet function yes
Standard DIN EN IEC 60900 / VDE 0682-201
Spanner length L 135 mm
Ring ⌀ D 25,9 mm
Head height h 12,2 mm
Manufacturing process drop forged
Material Chromium vanadium steel
Surface Plastic insulated
Ring end cranked no
Type of product Spanner

Identification & Classification

Article number 614833 10
EAN / GTIN 4067263001959
Manufacturer number 614833 10
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Deutschland, www.hoffmann-group.com

Description

Version:

Drop-forged, chrome-plated. With plastic insulation up to 1000 V to DIN EN IEC 60900 / VDE 0682-201.

Material:

Chrome vanadium steel.