Circular saw blade, wood general purpose 160 mm GARANT

Article no.: 584075 160
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock
39 pieces in stock

Select article variation and quantity

Blade ⌀ D (mm) Unit price incl. VAT

Availability

  • Tool material: Carbide

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tool material Carbide
Blade ⌀ D 160 mm
Bore ⌀ 30 mm
Suitable for material wood
Number of teeth 24
Width of cut B 2,8 mm
Type of product Circular saw blade

Identification & Classification

Article number 584075 160
EAN / GTIN 4045197220851
Manufacturer number 584075 160
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Deutschland, www.hoffmann-group.com

Description

Version:

Tipped with carbide inserts, precision version with high-strength blade, noise damped. Generously dimensioned carbide teeth allow multiple re-grinding.

Application:

For circular, cross-cut, compound, and mitre saws.
Universal circular saw blade with long tool life and low noise, unaffected by nails. For all wood types and difficult materials in the building trade, including aluminium sections

Note:

Further circular saw blades can be found in Group 17.