This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

PU hook and loop backing pad DynaMaze, External ⌀: 150mm

Article no.: 567872 150

Select article variation and quantity

External ⌀ (mm) Unit price incl. VAT

Availability

  • Material: Polyurethane

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material Polyurethane
External ⌀ 150 mm
Thread 5/16 inch
Multiple holes yes
maximum speed 13.000 min-1
Type of product Backing pad

Identification & Classification

Article number 567872 150
EAN / GTIN 616026222908
Manufacturer number 22290
Manufacturer/responsible person Dynabrade Europe S.àr.l., Op Tomm 6, 5485 WORMELDANGE-HAUT, Luxembourg, www.dynabrade.com

Description

Version:

DynaMaze hook and loop backing pad with 5/16 inch mounting. An innovative extraction system permits the use of hook and loop grinding discs of all popular hole patterns.

Suitable for:

Discs with holes: 6; 6+1; 8; 8+1; 15; 21; ABRANET.