Bench stone for carbide and cast iron Silicon carbide (SiC) coarse / fine, Diameter: 100mm

Article no.: 558845 100
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
20 pieces in stock

Select article variation and quantity

Diameter (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media Silicon carbide
Grit designation coarse / fine
Height 40 mm
Type of product Bench stone

Identification & Classification

Article number 558845 100
EAN / GTIN 9003173167373
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Österreich, www.tyrolit.de

Description

Version:

Ceramic-bonded combi bench stone made of silicon carbide in medium hard bonding. Ergonomic shape for perfect handling. Lower part SiC 120 grit (coarse); upper part SiC 320 grit (fine).

Application:

Ideally suited to removing unevenness (e.g. corrosion) on the machine table or on machine vices. Also suitable for deburring, finish grinding and rounding edges.

Downloads & documents

Services & product advisors

Sign in to your Account

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart