Plug gauge “Go” chrome H7, Nominal size ⌀: 88mm

Article no.: 484040 88
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry

on request
Unknown
0 pieces in stock

Select article variation and quantity

Nominal size ⌀ (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 7150-2; DIN 7164
Type of gauge “Go” plug gauge; “No Go” gauge
Nominal size 88 mm
Quality 7
Tolerance zone H
Type of product Pug Gauge

Identification & Classification

Article number 484040 88
EAN / GTIN 2050001955746
Manufacturer/responsible person Lehren- u. Messgerätewerk Schmalkalden GmbH, Wilhelm-Külz-Straße 49, 98574 SCHMALKALDEN, Deutschland, www.lehrmess.de

Description

Version:

The “Go” ends of these working gauges have a wear allowance to DIN 7164.
“Go” end with hard chrome measuring faces. This increases the gauge life about 8 times.

Standard:

Tolerance and dimensions to DIN EN ISO 1938-1, DIN 2245-1 and DIN 7164.

Note:

  • Further intermediate sizes available on request or can simply be ordered at www.hoffmann-group.com, for instance No. 484000 size 82.